Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

FR Welding Jackets, Cotton, 9 oz, 30 in Length, Snap Closure, 2 Pockets, Green, S

  • Mfr # 1030DR-S

  • Zoro # G204416062


product price: $58.19
/ea

Key Features

Material
Cotton
Closure Type
Snap
Heat Protection Type
Flames, Sparks, Spatter
ANSI Class
Not Rated
Standards
ASTM D6413-10
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1030DR-S
Zoro #
G204416062
UPC #
690830133001
Country of Origin
Philippines

Dimensions

Size
S
Length
30 in

Details

Item
FR Welding Jackets
Material
Cotton
Closure Type
Snap
Heat Protection Type
Flames, Sparks, Spatter
ANSI Class
Not Rated
Standards
ASTM D6413-10
Features
Adjustable Snap Wrist, Anti-Static, Black Anodized Non-Reflective Snaps, Cover Flap Prevents Spark and Spatter from Entering Slit, Hook and Loop Closure Sewn to Cover Flap and Garment, Large Inside Pocket, Leather Reinforced, Maintains its Flame Resistance for Up to 50 Home or 25 Commercial Washings, Relaxed Fit Design, Rot and Mildew Resistant
Color
Green
Fabric Weight
9 oz
Number of Outside Pockets
1
Number of Inside Pockets
1
Total Number of Pockets
2
Garment Type
Jacket
Fall Protection Compatible
Yes
Passes ASTM F6413 Flame Test
D6413-10
Welding Jacket Style
Fabric
Waist Style
Open
Gender
Men's
Welding Jacket Features
Fall Protection Compatible
Wrist Type
Snap
Includes Mesh Back
No
High-Visibility
No
Back Stripe Pattern
None
Includes Soapstone Pocket
Yes

Description

ANSI Class Not Rated, Closure Type Snap, Color Green, Fabric Weight 9 oz, Fall Protection Compatible Yes, Features Adjustable Snap Wrist, Anti-Static, Black Anodized Non-Reflective Snaps, Cover Flap Prevents Spark and Spatter from Entering Slit, Hook and Loop Closure Sewn to Cover Flap and Garment, Large Inside Pocket, Leather Reinforced, Maintains its Flame Resistance for Up to 50 Home or 25 Commercial Washings, Relaxed Fit Design, Rot and Mildew Resistant, Gender Men's

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.