Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Gauntlet Cuff, Straight Thumb, Standard M

  • Mfr # SB0229M

  • Zoro # G602002713


product price: $13.59
/ea

Key Features

Cuff Material
Split cowhide
Cuff Style
Gauntlet
Thumb Style
Straight
Glove Liner Material
Unlined
Stitching Material
Kevlar
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SB0229M
Zoro #
G602002713
UPC #
690830022916
Country of Origin
Pakistan

Dimensions

Glove Size
M
Glove Length
11 1/2 in
Cuff Length
3

Details

Cuff Material
Split cowhide
Cuff Style
Gauntlet
Thumb Style
Straight
Glove Liner Material
Unlined
Stitching Material
Kevlar
Color
Tan
Leather Grade
Standard
Application
TIG

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.