Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Glove Back-Hand Pad, 7-1/2" L, 5-1/2" W, Middle Material: Fiberglass Insulation

  • Mfr # 15A77

  • Zoro # G9193128


product price: $12.19
/ea

Key Features

Attachment Type
Straps
Width
5 1/2 in
Aluminized Back Material
Fiberglass
Number of Layers
3
Length
7 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
15A77
Zoro #
G9193128
UPC #
690830158776
Country of Origin
China

Dimensions

Width
5 1/2 in
Length
7 1/2 in

Details

Item
Heat-Reflective Aluminized Pad
Attachment Type
Straps
Aluminized Back Material
Fiberglass
Number of Layers
3
Liner Material
Fiberglass
Middle Material
Fiberglass
Fabric Weight
26 oz

Description

Aluminized Back Material Fiberglass, Attachment Type Straps, Fabric Weight 26 oz, Length 7 1/2 in, Liner Material Fiberglass, Middle Material Fiberglass, Number of Layers 3, Width 5 1/2 in, Heat-Reflective Aluminized Pad

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.