Gloves, Tan, One Size Fits All, 1 PR
Mfr # 07123
Zoro # G8371931
product price: $221.99
/pr
Free Shipping & Returns
Key Features
Size
One Size Fits All
Length
23"
Lining
Full 11 oz Wool Insulated
Color
Tan
Thumb Style
Straight
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
07123
Zoro #
G8371931
UPC #
690830071235
Country of Origin
China
Dimensions
Size
One Size Fits All
Length
23"
Details
Item
Gloves
Lining
Full 11 oz Wool Insulated
Color
Tan
Thumb Style
Straight
Cuff
4" Split Cowhide
Grade of Leather
Grain
Palm Material
Z-Flex PLUS(TM) Treated Fiberglass; Highly Texturized Silica
Application
High Temperature
Back Material
Z-Flex PLUS(TM) Treated Fiberglass, Highly Texturized Silica
ANSI/ISEA Abrasion Level
Not Rated
Silicone-Free
No
Leather Grade
Grain
Max. Temp.
2000°F
Material
35 oz vermiculite coated fiberglass
Description
Knit Gloves, ANSI/ISEA Abrasion Level Not Rated, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.