Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Gloves, White, One Size Fits All, 1 PR

  • Mfr # 07014

  • Zoro # G8371861


product price: $131.99
/pr
Free Shipping & Returns

Key Features

Size
One Size Fits All
Length
14"
Lining
Wool Insulated
Color
White
Palm Material
Z-Flex PLUS(TM) Fiberglass; Highly Texturized Silica
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
07014
Zoro #
G8371861
UPC #
690830070146
Country of Origin
United States

Dimensions

Size
One Size Fits All
Length
14"

Details

Item
Gloves
Lining
Wool Insulated
Color
White
Palm Material
Z-Flex PLUS(TM) Fiberglass; Highly Texturized Silica
Application
High Temperature
Back Material
Z-Flex PLUS(TM) Fiberglass, Highly Texturized Silica
ANSI/ISEA Abrasion Level
Not Rated
Silicone-Free
No
Max. Temp.
1000°F
Material
35 oz fiberglass

Description

Knit Gloves, ANSI/ISEA Abrasion Level Not Rated, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.