
GLOVES XL
Mfr # SB0215-X
Zoro # G901949450
product price: $28.25
/eaKey Features
Glove Size
XL
Color
Tan/rust
Glove Materials
Heavyweight Goatskin
Length
13 in
Lining
Cotton
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SB0215-X
Zoro #
G901949450
UPC #
690830021544
Country of Origin
Pakistan
Dimensions
Glove Size
XL
Length
13 in
Palm Width (cm)
17.78 cm
Details
Color
Tan/rust
Glove Materials
Heavyweight Goatskin
Lining
Cotton
Fabric Weight
0.66
Thumb Style
Wing
Cuff Style
Gauntlet
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.