Heat-Reflective Aluminized Pad, Fiberglass
Mfr # 15A87
Zoro # G9194257
product price: $11.99
/eaKey Features
Fabric Weight
28 oz
Attachment Type
Straps
Middle Material
Fiberglass
Width
5 1/2 in
Liner Material
Fiberglass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
15A87
Zoro #
G9194257
UPC #
690830000259
Country of Origin
China
Dimensions
Width
5 1/2 in
Length
7 1/2 in
Details
Item
Heat-Reflective Aluminized Pad
Fabric Weight
28 oz
Attachment Type
Straps
Middle Material
Fiberglass
Liner Material
Fiberglass
Number of Layers
3
Aluminized Back Material
Fiberglass
Description
Aluminized Back Material Fiberglass, Attachment Type Straps, Fabric Weight 28 oz, Length 7 1/2 in, Liner Material Fiberglass, Middle Material Fiberglass, Number of Layers 3, Width 5 1/2 in, Heat-Reflective Aluminized Pad
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.