Heat-ReflectiveAluminizedPad, Fiberglass
Mfr # 15A82
Zoro # G9193688
product price: $13.15
/eaKey Features
Number of Layers
2
Attachment Type
Straps
Width
5 1/2 in
Fabric Weight
16 oz
Liner Material
Carbonized Fiber
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
15A82
Zoro #
G9193688
UPC #
690830000242
Country of Origin
China
Dimensions
Width
5 1/2 in
Length
7 1/2 in
Details
Item
Heat-Reflective Aluminized Pad
Number of Layers
2
Attachment Type
Straps
Fabric Weight
16 oz
Liner Material
Carbonized Fiber
Aluminized Back Material
Fiberglass
Middle Material
Carbonized Fiber
Description
Aluminized Back Material Fiberglass, Attachment Type Straps, Fabric Weight 16 oz, Length 7 1/2 in, Liner Material Carbonized Fiber, Middle Material Carbonized Fiber, Number of Layers 2, Width 5 1/2 in, Heat-Reflective Aluminized Pad
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.