Heat-Resistant Cape Sleeve w/Bib, Cotton, 19 in Length, Green, Snap Cuff
Mfr # 1033-4X
Zoro # G9194205
product price:Â $39.49
/eaKey Features
Sleeve Length
19 in
Material
Cotton
Color
Green
Length
19
Cuff Style
Snap
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1033-4X
Zoro #
G9194205
UPC #
690830103394
Country of Origin
Philippines
Dimensions
Size
4XL
Sleeve Length
19 in
Length
19
Details
Item
Heat-Resistant Cape Sleeve w/Bib
Material
Cotton
Color
Green
Cuff Style
Snap
Garment Type
Cape Sleeve with Bib
Heat Protection Type
Flame Retardant, Sparks, Welding
Fabric Weight
9 oz/yd2
Description
Color Green, Cuff Style Snap, Garment Type Cape Sleeve with Bib, Heat Protection Type Flame Retardant, Sparks, Welding, Heat-Resistant Cape Sleeve w/Bib, Material Cotton, Size 4XL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.