Hybrid Welding Jacket, Cotton, 9 oz, 30 in Length, Snap Closure, 3 Pockets, Green, 4XL

  • Mfr # 1230-4X

  • Zoro # G204416031


product price:  $61.85
/ea

Key Features

Size
4XL
Material
Cotton
Closure Type
Snap
Heat Protection Type
Flames
ANSI Class
Not Rated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1230-4X
Zoro #
G204416031
UPC #
690830123064
Country of Origin
Philippines

Dimensions

Size
4XL
Length
30 in

Details

Item
Hybrid Welding Jacket
Material
Cotton
Closure Type
Snap
Heat Protection Type
Flames
ANSI Class
Not Rated
Standards
ASTM D6413-10
Features
Bar Tacked at Stress Points, Black Anodized Non-Reflective Snaps, Flame Retardant, Large Inside Pocket, Leather Reinforced, Relaxed Fit Design with Adjustable Wrist, Rugged Side Split Cowhide Leather Sleeves, Weldlite Plus Torso
Color
Green
Fabric Weight
9 oz
Number of Outside Pockets
2
Number of Inside Pockets
1
Total Number of Pockets
3
Welding Jacket Style
Fabric with Leather Sleeves
Gender
Men's
Includes Soapstone Pocket
Yes
Wrist Type
Snap
Waist Style
Open
Stitching Material
Kevlar
Garment Type
Jacket
Passes ASTM F6413 Flame Test
D6413-10
Back Stripe Pattern
None
High-Visibility
No
Fall Protection Compatible
No
Includes Mesh Back
No

Description

ANSI Class Not Rated, Closure Type Snap, Color Green, Fabric Weight 9 oz, Fall Protection Compatible No, Features Bar Tacked at Stress Points, Black Anodized Non-Reflective Snaps, Flame Retardant, Large Inside Pocket, Leather Reinforced, Relaxed Fit Design with Adjustable Wrist, Rugged Side Split Cowhide Leather Sleeves, Weldlite Plus Torso, Gender Men's, Heat Protection Type Flames, High-Visibility No, Includes Mesh Back No, Includes Soapstone Pocket Yes, Length 30 in, Material Cotton

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.