Zoro Homepage

Flame-Resistant Sleeve, Cotton, 23 in Length, Green, Elastic Cuff

  • Mfr # 1034-23WW-2XW

  • Zoro # G9193469


product price: $15.69
/pr

Key Features

Size
Universal
Sleeve Length
23 in
Material
Cotton
Color
Green
Length
23
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1034-23WW-2XW
Zoro #
G9193469
UPC #
690830613435
Country of Origin
Philippines

Dimensions

Size
Universal
Sleeve Length
23 in
Length
23

Details

Item
Flame-Resistant Sleeve
Material
Cotton
Color
Green
Heat Protection Type
Sparks, Welding
Cuff Style
Elastic

Description

Flame-Resistant Sleeve, Color Green, Cuff Style Elastic, Heat Protection Type Sparks, Welding, Material Cotton, Size Universal, Sleeve Length 23 in, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.