Ironflex TIG Welding Gloves, Hook-and-Loop Cuff, Straight Thumb, Premium Kidskin, M, 1 PR
Mfr # 0265-M
Zoro # G6932097
product price: $38.85
/prSold in multiples of 6 for $233.10
Key Features
Cuff Material
Kidskin
Application
TIG
Cuff Style
Hook-and-Loop
Glove Back Material
kidskin
Glove Leather Grade
A, B
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
0265-M
Zoro #
G6932097
UPC #
690830202622
Country of Origin
Pakistan
Dimensions
Glove Size
M
Cuff Length
3 in
Description
Welding Gloves,Kidskin,TIG,M,PR, Welding Glove Application TIG, Glove Back Material kidskin, Glove Leather Grade A, B, Thumb Style Straight, Glove Cut Gunn - Full Back, Glove Size M, Color Black, Cuff Material Kidskin, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.