Ironflex TIG Welding Gloves, Slip-On Cuff, Keystone Thumb, Premium Kidskin, 2XL, 1 PR
Mfr # 0261-2X
Zoro # G6932009
product price:Â $30.15
/prKey Features
Cuff Material
Kidskin/FR Cotton
Application
TIG
Cuff Style
Slip-On
Glove Back Material
Cotton
Glove Leather Grade
A, B
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
0261-2X
Zoro #
G6932009
UPC #
690830026150
Country of Origin
Pakistan
Dimensions
Glove Size
2XL
Cuff Length
3 in
Description
Welding Gloves,Kidskin,TIG,2XL,FR Back,PR, Welding Glove Application TIG, Glove Back Material Cotton, Glove Leather Grade A, B, Thumb Style Keystone, Glove Cut Gunn, Glove Size 2XL, Color Black/White, Cuff Material Kidskin/FR Cotton, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.