Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

JACKET WELDING XL

  • Mfr # SB1160-X

  • Zoro # G401939296


product price: $35.99
/ea

Key Features

Color
Black
Material
Flame retardant 100% cotton
Number of Inside Pockets
1
Length
30
Standards
ASTM D6413-10
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SB1160-X
Zoro #
G401939296
UPC #
690830116035
Country of Origin
Philippines

Dimensions

Length
30
Size
X-Large

Details

Color
Black
Material
Flame retardant 100% cotton
Number of Inside Pockets
1
Standards
ASTM D6413-10
Fabric Weight
9 oz/yd2
Closure Type
Snaps

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.