Zoro Homepage

KEVLAR KNIT SLEEVE W/THUMBHOLE 22" LENGT

  • Mfr # SB184T-22

  • Zoro # G901939468


product price: $18.15
/ea

Key Features

ANSI/ISEA Cut Level
4
Standards
ANSI
Length
22"
Color
Tan/yellow
Sleeve Material
Kevlar®
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SB184T-22
Zoro #
G901939468
UPC #
690830005995
Country of Origin
United States

Dimensions

Length
22"

Details

ANSI/ISEA Cut Level
4
Standards
ANSI
Color
Tan/yellow
Sleeve Material
Kevlar®

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.