Zoro Homepage

KRAZY CAP - EA

  • Mfr # SBKK001

  • Zoro # G402130371


product price: $11.55
/ea

Key Features

Material
100% Cotton
Overall Height
10 in
Overall Width
4 in
Color
Assortment
Outside Length
1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SBKK001
Zoro #
G402130371
UPC #
690830110019
Country of Origin
United States

Dimensions

Overall Height
10 in
Overall Width
4 in
Outside Length
1/4 in
Size
One Size Fits Most (S-L)

Details

Material
100% Cotton
Color
Assortment
Adjustment Type
Wide band elastic on sides

Description

KRAZY KAPTM, 100% Cotton, Reversible Pattern/Solid, Wide Band Elastic On Sides, 3" x 8" Visor, One Size Fits Most (S-L).

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.