Krazy Flame Retardant Cap, X-Large, Black, 9 oz Cotton, Elastic Closure
- Mfr # KK106-X
- Zoro # G116312445
product price:Â
$
16.35
/ea
Sold in multiples of 12 for
$196.20
Key Features
Material
Flame retardant 100% cotton
Color
Black
Size
One size fits most (M-XL)
Adjustment Type
Elastic
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- KK106-X
- Zoro #
- G116312445
- UPC #
- 690830110064
- Country of Origin
- United States
- Material
- Flame retardant 100% cotton
- Color
- Black
- Adjustment Type
- Elastic
Dimensions
- Size
- One size fits most (M-XL)
Description
Steiner krazy Kap flame retardant cap series: KK106, extra-large, black, 9 oz cotton, elastic closure.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.