Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Leather Welding Jacket, Leather, 30 in Length, Snap Closure, 3 Pockets, Tan, M

  • Mfr # 92P6-M

  • Zoro # G304415996


product price: $202.99
/ea
Free Shipping & Returns

Key Features

Material
Leather
Closure Type
Snap
Heat Protection Type
Flames, Spatter
ANSI Class
Not Rated
Features
Adjustable Waist Cinch Straps, Inside Pocket Prevents Spatter from Burning Through Pocketed Items, Non-Reflective and Reinforced Snaps Along Front Closure, Wrist and Collar, Rivet Reinforced Seams and Stress Points, Slips On/Off
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
92P6-M
Zoro #
G304415996
UPC #
690830923619
Country of Origin
China

Dimensions

Size
M
Length
30 in

Details

Item
Leather Welding Jacket
Material
Leather
Closure Type
Snap
Heat Protection Type
Flames, Spatter
ANSI Class
Not Rated
Features
Adjustable Waist Cinch Straps, Inside Pocket Prevents Spatter from Burning Through Pocketed Items, Non-Reflective and Reinforced Snaps Along Front Closure, Wrist and Collar, Rivet Reinforced Seams and Stress Points, Slips On/Off
Color
Tan
Number of Outside Pockets
2
Number of Inside Pockets
1
Total Number of Pockets
3
Stitching Material
Kevlar
Garment Type
Jacket
Breathability Features
Vented Underarms
Collar Style
Stand-Up/Roll-Down
Includes Soapstone Pocket
Yes
Wrist Type
Snap
Welding Jacket Features
Vented
Gender
Men's
Leather Process
Grain
Leather Grade
Premium
Includes Lining
Yes
Lining Material
Satin
Waist Style
Open
Welding Jacket Style
Leather
Includes Mesh Back
No
High-Visibility
No
Fall Protection Compatible
No
Back Stripe Pattern
None

Description

ANSI Class Not Rated, Closure Type Snap, Collar Style Stand-Up/Roll-Down, Color Tan, Fall Protection Compatible No, Features Adjustable Waist Cinch Straps, Inside Pocket Prevents Spatter from Burning Through Pocketed Items, Non-Reflective and Reinforced Snaps Along Front Closure, Wrist and Collar, Rivet Reinforced Seams and Stress Points, Slips On/Off, Gender Men's, Heat Protection Type Flames, Spatter, High-Visibility No, Includes Lining Yes, Includes Mesh Back No, Includes Soapstone Pocket Yes

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.