Leggings, Cowhide, 7 in Length, Adjustable Ankle Straps Closure, Brown, Universal
Mfr # 12185
Zoro # G0060886
product price: $27.69
/prKey Features
Size
Universal
Material
Cowhide
Closure Type
Adjustable Ankle Straps
Heat Protection Type
Welding
Features
Rivet Reinforced Seams and Stress Points
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
12185
Zoro #
G0060886
UPC #
690830121855
Country of Origin
Pakistan
Dimensions
Size
Universal
Length
7 in
Boot Cover Length
5 in
Details
Item
Leggings
Material
Cowhide
Closure Type
Adjustable Ankle Straps
Heat Protection Type
Welding
Features
Rivet Reinforced Seams and Stress Points
Color
Brown
Leg Closure
Adjustable Strap
Includes Boot Covers
Yes
Garment Type
Spats
Leather Process
Split
Stitching Material
Kevlar(R)
Leather Grade
Premium
Legging Type
Legging with Foot Protection
Ankle Closure
Adjustable Strap
Includes Internal Support
No
Description
Ankle Closure Adjustable Strap, Boot Cover Length 5 in, Color Brown, Features Rivet Reinforced Seams and Stress Points, Heat Protection Type Welding, Includes Boot Covers Yes, Leggings, Leg Closure Adjustable Strap, Legging Type Legging with Foot Protection, Material Cowhide, Overall Length 7 in, Size Universal, Stitching Material Kevlar(R), Leather Grade Premium, Leather Process Split, Garment Type Spats, Includes Internal Support No, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.