Leggings, Cowhide, 9 in Length, Hook-and-Loop Closure On Back of Leg Closure, Brown, Universal
Mfr # 12186
Zoro # G0183499
product price: $53.89
/prKey Features
Size
Universal
Material
Cowhide
Closure Type
Hook-and-Loop Closure On Back of Leg
Heat Protection Type
Welding
Features
Rivet Reinforced Seams and Stress Points
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
12186
Zoro #
G0183499
UPC #
690830121862
Country of Origin
Pakistan
Dimensions
Size
Universal
Length
9 in
Boot Cover Length
12 in
Details
Item
Leggings
Material
Cowhide
Closure Type
Hook-and-Loop Closure On Back of Leg
Heat Protection Type
Welding
Features
Rivet Reinforced Seams and Stress Points
Color
Brown
Ankle Closure
Hook-and-Loop
Legging Type
Legging with Foot Protection
Includes Boot Covers
Yes
Includes Internal Support
Yes
Leg Closure
Hook-and-Loop
Leather Process
Split
Stitching Material
Kevlar(R)
Garment Type
Spats
Leather Grade
Standard
Description
Ankle Closure Hook-and-Loop, Boot Cover Length 12 in, Color Brown, Features Rivet Reinforced Seams and Stress Points, Heat Protection Type Welding, Includes Boot Covers Yes, Leggings, Leg Closure Hook-and-Loop, Legging Type Legging with Foot Protection, Material Cowhide, Overall Length 9 in, Size Universal, Stitching Material Kevlar(R), Leather Grade Standard, Leather Process Split, Garment Type Spats, Includes Internal Support Yes, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.