Mechanics Gloves, Grain Goatskin Leather Palm, L, Tan/Black, 1 PR
Mfr # 0944-L
Zoro # G8372266
product price: $16.89
/prKey Features
Glove Size
L
Color
Tan/Black
Thumb Style
Keystone
Leather Grade
Standard
Cuff Style
Elastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
0944-L
Zoro #
G8372266
UPC #
690830000143
Country of Origin
Pakistan
Dimensions
Glove Size
L
Details
Item
Mechanics Gloves
Color
Tan/Black
Thumb Style
Keystone
Leather Grade
Standard
Cuff Style
Elastic
Closure Type
hook-and-loop
Application
Drivers
Palm Material
Grain Goatskin Leather
Glove Back Material
Spandex
Lining Material
Unlined
Palm Style
Reinforced
Glove Liner Material
Unlined
Description
Goatskin Leather Palm Gloves,L,PR1, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.