Zoro Homepage

Mechanics Gloves, Grain Goatskin Leather Palm, L, Tan/Blue

  • Mfr # 0914-L

  • Zoro # G8371819


product price: $20.49
/pr

Key Features

Color
Tan/Blue
Palm Material
Grain Goatskin Leather
Palm Construction
Reinforced
Lining
Unlined
Cuff
Elastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0914-L
Zoro #
G8371819
UPC #
690830091462
Country of Origin
Pakistan

Dimensions

Glove Size
L
Size
L
Glove Length
9.5 in

Details

Item
Mechanics Gloves
Color
Tan/Blue
Palm Material
Grain Goatskin Leather
Palm Construction
Reinforced
Lining
Unlined
Cuff
Elastic
Closure Type
hook-and-loop
Back Material
Omni-Directional Spandex with Neoprene Knuckle Guard
Lining Material
Fleece
Thumb Style
Wing
Grade of Leather
Grain
Minimum Temperature
Not Rated
Leather Grade
Grain
Glove Palm Material
Goatskin
Application
Mechanics
Cuff Style
Elastic with hook and loop

Description

Mechanics Gloves, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.