Mechanics Gloves, Grain Goatskin Leather Palm, M, Tan/Blue
Mfr # 0914-M
Zoro # G8372248
product price: $20.49
/prKey Features
Color
Tan/Blue
Palm Material
Grain Goatskin Leather
Palm Construction
Reinforced
Size
M
Grade of Leather
Grain
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
0914-M
Zoro #
G8372248
UPC #
690830091455
Country of Origin
Pakistan
Dimensions
Glove Size
M
Size
M
Glove Length
9 Inches
Details
Item
Mechanics Gloves
Color
Tan/Blue
Palm Material
Grain Goatskin Leather
Palm Construction
Reinforced
Grade of Leather
Grain
Lining
Unlined
Lining Material
Fleece
Closure Type
hook-and-loop
Thumb Style
Wing
Back Material
Omni-Directional Spandex with Neoprene Knuckle Guard
Cuff
Elastic
Minimum Temperature
Not Rated
Leather Grade
Grain
Glove Palm Material
Goatskin
Cuff Style
Elastic with hook and loop
Application
Mechanics
Description
Mechanics Gloves, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.