Zoro Homepage

Men's Flame Resistant Pants, L 9 oz Cotton

  • Mfr # 106-4032

  • Zoro # G604415979


product price: $37.89
/ea

Key Features

Size
L
Material Trade Name
Cotton
Fabric Weight
9 oz
Gender
Men's
Standards
ASTM D6413-10
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
106-4032
Zoro #
G604415979
UPC #
690830000600
Country of Origin
Philippines

Dimensions

Size
L
Maximum Waist Size
40 in
Tag Size
40 x 32
Minimum Waist Size
40 in

Details

Item
Flame Resistant Pants
Material Trade Name
Cotton
Fabric Weight
9 oz
Color
Blue
Gender
Men's
Inseam
32 in
Standards
ASTM D6413-10
Features
Heavy-Duty Brass Zip Fly
Number of Pockets
4
Leg Fit
Straight Leg
Pant Fit
Relaxed Fit
Garment Type
Pants
Waist Closure
Snap
Passes ASTM F6413 Flame Test
D6413-10
Includes Belt Loops
Yes
Pant Type
Work Pant
Heat Protection Type
Flame Retardant, Welding

Description

FR Cotton Welding Pants, Color Blue, Fabric Weight 9 oz, Features Heavy-Duty Brass Zip Fly, Garment Type Pants, Gender Men's, Heat Protection Type Flame Retardant, Welding, Includes Belt Loops Yes, Inseam 32 in, Leg Fit Straight Leg, Material Cotton, Maximum Waist Size 40 in, Minimum Waist Size 40 in, Number of Pockets 4, Pant Fit Relaxed Fit, Pant Type Work Pant, Passes ASTM F6413 Flame Test D6413-10, Size L, Standards ASTM D6413-10, Tag Size 40 x 32, Waist Closure Snap

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.