Welding Gloves, Gauntlet Cuff, Straight Thumb, Kevlar(R), L, 1 PR
- Mfr # P210K-L
- Zoro # G8371688
product price:Â
$
31.39
/pr
Key Features
Cuff Material
Cowhide
Application
MIG Welding
Cuff Style
Gauntlet
Glove Back Material
Pigskin
Glove Leather Grade
Premium
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Dimensions
- Glove Size
- L
- Cuff Length
- 4 in
Description
MIG Welding Gloves,Kevlar(R)Lined,L,PR, Welding Glove Application MIG, Glove Back Material Pigskin, Glove Cut Gunn - Full Back, Glove Size L, Color Beige, Cuff Material Cowhide, 1 Pair
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.