Non-Transparent Welding Curtains, Canvas Duck, 100 yards L., 11.5 in W., 11.5 in H., Blue

  • Mfr # 305-72R

  • Zoro # G0064659


product price:  $2,388.99
/ea
Additional $115.00 delivery surcharge applies per item.
See details

Key Features

Protective Material
Canvas Duck
Width
11.5 in
Height
11.5 in
Size
72 in x 50 yd
Length
100 yards
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
305-72R
Zoro #
G0064659
UPC #
690830305729
Country of Origin
India

Dimensions

Width
11.5 in
Height
11.5 in
Size
72 in x 50 yd
Length
100 yards

Details

Item
Non-Transparent Welding Curtains
Color
Blue
Protective Material
Canvas Duck
Material
Canvas Duck
Grommets
Not Grommeted

Description

Blue Canvas Welding Curtain,72"X100Yd

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.