Non-Transparent Welding Curtains, Canvas Duck, 100 yards L., 11.5 in W., 11.5 in H., Olive Green

  • Mfr # 301-60R

  • Zoro # G0064598


product price:  $2,388.99
/ea
Item requires special delivery charges. A $115.00 per item surcharge will be applied.

Key Features

Protective Material
Canvas Duck
Width
11.5 in
Height
11.5 in
Material
Canvas Duck
Size
60 in x 100 yd
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
301-60R
Zoro #
G0064598
UPC #
690830301608
Country of Origin
India

Dimensions

Width
11.5 in
Height
11.5 in
Size
60 in x 100 yd
Length
100 yards

Details

Item
Non-Transparent Welding Curtains
Color
Olive Green
Protective Material
Canvas Duck
Material
Canvas Duck
Grommets
Not Grommeted

Description

Olive Green Welding Curtain,60"X100Yd

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.