Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pigskin Hide, Elastic with Hook and Loop, Tan/black, L

  • Mfr # 0912-L

  • Zoro # G411581041


product price: $28.19
/ea

Key Features

Glove Size
L
Color
Tan/black
Glove Materials
Pigskin Hide
Length
9-1/2 in
Cuff Style
Elastic with Hook and Loop
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0912-L
Zoro #
G411581041
UPC #
-
Country of Origin
China

Dimensions

Glove Size
L
Length
9-1/2 in

Details

Color
Tan/black
Glove Materials
Pigskin Hide
Cuff Style
Elastic with Hook and Loop
Features
Omni-directional spandex with neoprene knuckle guard; Anti-slip textured PVC fingertips, palm, and thumb saddle reinforcements
Lining
Unlined
Thumb Style
Wing

Description

Steiner 0912-L IRONFLEX Ultimate Gloves Large The Ultimate comfortable leather IronFlex work glove.Features: Ultimate pig grain leather Lightweight, durable, genuine pig grain leather palm Abrasion and oil resistant Delivers extended wear and dexterity Neoprene knuckle guard protects knuckles and maintains contour fit Anti-slip textured PVC finger and palm reinforcements provide maximum grip and protection Size Large

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.