Zoro Homepage

Pipe Mounting System, For 2 in Pipe

  • Mfr # 47301

  • Zoro # G4689124


product price: $11.69
/ea

Key Features

Includes
Pre-Curved Cover Clamp, Pre-Curved Hang Clamp, (2) Locknuts
Type
4 in Wide, Galvanized Steel
Compatible Pipe Diameter
2 in
Product Type
Pipe Mounting System
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
47301
Zoro #
G4689124
UPC #
690830473015
Country of Origin
United States

Dimensions

Compatible Pipe Diameter
2 in

Details

Item
Pipe Mounting System
Includes
Pre-Curved Cover Clamp, Pre-Curved Hang Clamp, (2) Locknuts
Type
4 in Wide, Galvanized Steel
Product Type
Pipe Mounting System

Description

Pipe Mounting System, Product Type Pipe Mounting System, Compatible Pipe Diameter 2 in, Includes Pre-Curved Cover Clamp, Pre-Curved Hang Clamp, (2) Locknuts

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.