Zoro Homepage

PREM GRAIN ELKSKIN BACK WELDING GLOVES

  • Mfr # SB7502-L

  • Zoro # G802134214


product price: $38.15
/ea

Key Features

Glove Size
Large
Cuff Material
Cowhide
Cuff Style
Gauntlet
Glove Leather Grade
Premium
Thumb Style
Straight
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SB7502-L
Zoro #
G802134214
UPC #
690830750260
Country of Origin
China

Dimensions

Glove Size
Large
Cuff Length
6 in
Glove Length
14 in

Details

Cuff Material
Cowhide
Cuff Style
Gauntlet
Glove Leather Grade
Premium
Thumb Style
Straight
Stitching Material
Kevlar
Palm Construction
Reinforced
Color
Pearl
Glove Back Material
Premium Grain Elkskin
Palm Material
Reverse Grain Elkskin
Application
Stick

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.