
Pro-Series Welding Gloves, Elastic Cuff, Straight Thumb, Premium Kidskin Leather, 2XL, 1 PR
Mfr # 0264-2X
Zoro # G104420169
product price:Â $35.99
/prKey Features
Cuff Material
Nomex Back
Application
TIG
Cuff Style
Elastic
Glove Back Material
Nomex
Glove Leather Grade
Premium
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
0264-2X
Zoro #
G104420169
UPC #
690830026440
Country of Origin
Pakistan
Dimensions
Glove Size
2XL
Cuff Length
4 in
Description
Welding Gloves, Welding Glove Application TIG, Glove Back Material Nomex, Glove Leather Grade Premium, Thumb Style Straight, Glove Cut Gunn, Glove Size 2XL, Color Black, White, Cuff Material Nomex Back, 1 Pair
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.