Pro-Series Welding Gloves, Hook-and-Loop Cuff, Straight Thumb, Premium Kidskin Leather, M, 1 PR

  • Mfr # 0263-M

  • Zoro # G704420170


product price: $39.49
/pr

Key Features

Cuff Material
Grain Kidskin, Nomex
Application
TIG
Cuff Style
Hook-and-Loop
Glove Back Material
Nomex
Glove Leather Grade
Premium
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0263-M
Zoro #
G704420170
UPC #
690830026310
Country of Origin
Pakistan

Dimensions

Glove Size
M
Cuff Length
2 in

Details

Item
Welding Gloves
Cuff Material
Grain Kidskin, Nomex
Application
TIG
Cuff Style
Hook-and-Loop
Glove Back Material
Nomex
Glove Leather Grade
Premium
Palm Material
Kidskin Leather
Thumb Style
Straight
Series
Pro-Series
Glove Liner Material
Poly
Water Resistant
No
Glove Construction
Sewn
Oil Resistant
No
Glove Materials
Leather
Leather Palm Process
Grain
Brand and Series
IronFlex(R) TIG
Includes Double Palm
No
Thumb Sweat Wipe
No
Touchscreen Compatible
No
Reinforcement Coverage
Reinforced Rest Patch
Glove Insulation Material
Polylined Back
Leather Glove Liner Type
No
Color
Black, White
Insulated
No
Palm Style
Unlined
ANSI/ISEA Abrasion Level
Not Tested
Leather Color
White
Glove Back Color
Black/White
Leather Grade
Premium
Includes Pinch Point Protection
No
Cuff Color
Black, White
Includes Glide Patch
Yes
Includes ID Panel
No
Waterproof
No
High-Visibility
No
Includes Pull Strap
No
Internal Reinforcement Material
No
Welding Glove Application
TIG
Rope Channel Reinforcement
No
Glove Features
Durable Lock Stitching, Premium Pearl Grain Kidskin Leather Palm With Breathable, Straight Thumb For Best Gun Grip
Glove Hand Style
Left and Right
Reflective Backing
No
Leather Glove Style
Leather Palm Knit
Includes Padded Palm
No
Includes Red Palm
No
Glove Cut
Gunn
Stitching Material
Kevlar(R)

Description

Welding Gloves, Welding Glove Application TIG, Glove Back Material Nomex, Glove Leather Grade Premium, Thumb Style Straight, Glove Cut Gunn, Glove Size M, Color Black, White, Cuff Material Grain Kidskin, Nomex, 1 Pair

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.