Zoro Homepage

PRO SERIES WELDING GLOVES L

  • Mfr # SBP760-L

  • Zoro # G902635758


product price: $24.85
/ea

Key Features

Cuff Length
5
Glove Leather Grade
Premium
Thumb Style
Straight
Cuff Style
Gauntlet
Glove Back Material
Grain pigskin
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SBP760-L
Zoro #
G902635758
UPC #
690830375029
Country of Origin
China

Dimensions

Cuff Length
5
Glove Size
Large

Details

Glove Leather Grade
Premium
Thumb Style
Straight
Cuff Style
Gauntlet
Glove Back Material
Grain pigskin
Cuff Material
Split pigskin
Application
MIG
Glove Liner Material
Cotton

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.