
Safety Cuff, Wing Thumb, Gray, L
Mfr # SBSPC02L
Zoro # G101938476
product price: $5.55
/eaSold in multiples of 2 for $11.10
Key Features
Glove Size
L
Color
Gray
Thumb Style
Wing
Cuff Style
Safety
Cuff Material
Rubberized canvas
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SBSPC02L
Zoro #
G101938476
UPC #
690830222026
Country of Origin
China
Dimensions
Glove Size
L
Glove Length
10 in
Details
Color
Gray
Thumb Style
Wing
Cuff Style
Safety
Cuff Material
Rubberized canvas
Glove Back Material
Canvas
Lining Material
Cotton palm/unlined back
Leather Grade
Standard
Glove Liner Material
Cotton
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.