SensiTIG Welding Gloves, Gauntlet Cuff, Straight Thumb, Premium Kidskin, S, 1 PR

  • Mfr # 0224CR-S

  • Zoro # G6931948


product price:  $30.25
/pr

Key Features

Cuff Material
Cowhide
Application
TIG
Cuff Style
Gauntlet
Glove Back Material
Goatskin
Glove Leather Grade
B
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0224CR-S
Zoro #
G6931948
UPC #
690830224105
Country of Origin
Pakistan

Dimensions

Glove Size
S
Cuff Length
4 in

Details

Item
Welding Gloves
Cuff Material
Cowhide
Application
TIG
Cuff Style
Gauntlet
Glove Back Material
Goatskin
Glove Leather Grade
B
Palm Material
Kidskin
Thumb Style
Straight
Series
SensiTIG
Glove Liner Material
Aramid
Stitching Material
Kevlar(R)
Glove Cut
Gunn - Full Back
Color
White
Welding Glove Application
TIG
Rope Channel Reinforcement
No
Includes Double Palm
No
ANSI/ISEA Abrasion Level
Not Tested
Leather Color
Tan
Glove Features
Padded Palm
Glove Back Color
Tan
Leather Grade
Premium
Cut-Resistance Coverage
Full
Thumb Sweat Wipe
No
Leather Glove Liner Type
Aramid Liner
Touchscreen Compatible
No
Includes Red Palm
No
Includes Glide Patch
No
Oil Resistant
No
Standards
ANSI/ISEA
Glove Construction
Cut and Sewn
ANSI/ISEA Cut Load
3,000 g
Brand and Series
Steiner SensiTIG 0224CR
Includes Pinch Point Protection
No
Cuff Color
Red
ANSI/ISEA Cut Level
A6
Glove Hand Style
Left and Right
Waterproof
No
Insulated
No
Includes Pull Strap
No
Includes ID Panel
No
Water Resistant
No
Leather Palm Process
Grain
Reflective Backing
No
Includes Padded Palm
Yes
Leather Glove Style
Work
Glove Materials
Goatskin
High-Visibility
No

Description

Welding Glove,Goatskin,TIG,ANSI,A6,S,PR, Welding Glove Application TIG, Glove Back Material Goatskin, Glove Leather Grade B, Thumb Style Straight, Glove Cut Gunn - Full Back, Glove Size S, Color White, Cuff Material Cowhide, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.