SensiTIG Welding Gloves, Gauntlet Cuff, Straight Thumb, Premium Kidskin, S, 1 PR

  • Mfr # 0224K-S

  • Zoro # G8371277


product price:  $29.49
/pr

Key Features

Cuff Material
Cowhide
Application
Tig Welding
Cuff Style
Gauntlet
Glove Back Material
Kidskin
Glove Leather Grade
B
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0224K-S
Zoro #
G8371277
UPC #
690830224006
Country of Origin
Pakistan

Dimensions

Glove Size
S
Cuff Length
4 in
Glove Length
14 in

Details

Item
Welding Gloves
Cuff Material
Cowhide
Application
Tig Welding
Cuff Style
Gauntlet
Glove Back Material
Kidskin
Glove Leather Grade
B
Palm Material
Kidskin
Thumb Style
Straight
Series
SensiTIG
Glove Liner Material
Aramid
Color
Tan
Palm Construction
Cut-Resistant
Welding Glove Application
TIG
Stitching Material
Kevlar(R)
Glove Cut
Gunn - Full Back
Includes Padded Palm
Yes
Includes Pull Strap
No
Leather Glove Liner Type
Aramid Liner
Glove Features
Padded Palm
Cut-Resistance Coverage
Full
Glove Hand Style
Left and Right
Brand and Series
Steiner SensiTIG 0224K
Includes Red Palm
No
Leather Color
Tan
Water Resistant
No
ANSI/ISEA Cut Level
2
Leather Palm Process
Grain
Insulated
No
Includes Pinch Point Protection
No
Glove Materials
Cowhide/Goatskin
Touchscreen Compatible
No
ANSI/ISEA Cut Load
500 g
ANSI/ISEA Puncture Level
Not Tested
Cuff Color
Brown
Standards
ANSI/ISEA
Oil Resistant
No
Thumb Sweat Wipe
No
Rope Channel Reinforcement
No
Includes ID Panel
No
Leather Glove Style
Work
Includes Glide Patch
No
ANSI/ISEA Abrasion Level
Not Tested
Includes Double Palm
No
Glove Back Color
Brown
Waterproof
No
Leather Grade
Premium
Reflective Backing
No
Glove Construction
Cut and Sewn
High-Visibility
No

Description

TIG Welding Gloves,Kevlar(R)Lined,S,PR, Welding Glove Application TIG, Glove Back Material Kidskin, Glove Leather Grade B, Thumb Style Straight, Glove Cut Gunn - Full Back, Glove Size S, Color Tan, Cuff Material Cowhide, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.