SensiTIG Welding Gloves, Gauntlet Cuff, Straight Thumb, Premium Kidskin, XL, 1 PR

  • Mfr # 0224CR-X

  • Zoro # G6931887


product price:  $30.25
/pr

Key Features

Cuff Material
Cowhide
Application
TIG
Cuff Style
Gauntlet
Glove Back Material
Goatskin
Glove Leather Grade
B
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0224CR-X
Zoro #
G6931887
UPC #
690830224136
Country of Origin
Pakistan

Dimensions

Glove Size
XL
Cuff Length
4 in

Details

Item
Welding Gloves
Cuff Material
Cowhide
Application
TIG
Cuff Style
Gauntlet
Glove Back Material
Goatskin
Glove Leather Grade
B
Palm Material
Kidskin
Thumb Style
Straight
Series
SensiTIG
Glove Liner Material
Aramid
Color
White
Glove Cut
Gunn - Full Back
Stitching Material
Kevlar(R)
Welding Glove Application
TIG
Insulated
No
Thumb Sweat Wipe
No
ANSI/ISEA Abrasion Level
Not Tested
Rope Channel Reinforcement
No
Includes Pinch Point Protection
No
Includes ID Panel
No
ANSI/ISEA Cut Level
A6
Includes Padded Palm
Yes
Water Resistant
No
Includes Glide Patch
No
ANSI/ISEA Cut Load
3,000 g
Leather Palm Process
Grain
Cuff Color
Red
Oil Resistant
No
Glove Materials
Goatskin
Glove Back Color
Tan
Includes Red Palm
No
Standards
ANSI/ISEA
Reflective Backing
No
Brand and Series
Steiner SensiTIG 0224CR
Glove Features
Padded Palm
Glove Construction
Cut and Sewn
Touchscreen Compatible
No
Leather Color
Tan
Cut-Resistance Coverage
Full
Waterproof
No
Leather Glove Liner Type
Aramid Liner
Glove Hand Style
Left and Right
Includes Pull Strap
No
Leather Glove Style
Work
Leather Grade
Premium
Includes Double Palm
No
High-Visibility
No

Description

Welding Glove,Goatskin,TIG,ANSI,A6,XL,PR, Welding Glove Application TIG, Glove Back Material Goatskin, Glove Leather Grade B, Thumb Style Straight, Glove Cut Gunn - Full Back, Glove Size XL, Color White, Cuff Material Cowhide, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.