Zoro Homepage

Shoe Spats, Side Split, Cowhide, PR, Cowhide, 7 in Length, Brown, Universal

  • Mfr # 12184

  • Zoro # G6932130


product price: $20.89
/pr

Key Features

Size
Universal
Material
Cowhide
Heat Protection Type
Welding
Color
Brown
Length
7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12184
Zoro #
G6932130
UPC #
690830121848
Country of Origin
Pakistan

Dimensions

Size
Universal
Length
7 in

Details

Item
Shoe Spats,Side Split,Cowhide,PR
Material
Cowhide
Heat Protection Type
Welding
Color
Brown
Includes Boot Covers
Yes
Ankle Closure
Adjustable Strap
Leg Closure
Adjustable Strap
Includes Internal Support
No
Leather Process
Split
Legging Type
Legging with Foot Protection
Leather Grade
Standard
Garment Type
Spats
Closure Type
Adjustable Strap

Description

Ankle Closure Adjustable Strap, Color Brown, Heat Protection Type Welding, Includes Boot Covers Yes, Shoe Spats,Side Split,Cowhide,PR, Leg Closure Adjustable Strap, Legging Type Legging with Foot Protection, Material Cowhide, Overall Length 7 in, Size Universal, Leather Grade Standard, Leather Process Split, Garment Type Spats, Includes Internal Support No, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.