Zoro Homepage

Sof-Buck Welding Gloves, Gauntlet Cuff, Wing Thumb, Premium Deerskin, M, 1 PR

  • Mfr # 02275-M

  • Zoro # G8371539


product price: $24.75
/pr

Key Features

Cuff Material
Cowhide
Application
MIG Welding
Cuff Style
Gauntlet
Glove Back Material
Deerskin
Glove Leather Grade
B
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
02275-M
Zoro #
G8371539
UPC #
690830022749
Country of Origin
China

Dimensions

Glove Size
M
Cuff Length
5 in

Description

MIG Welding Gloves,Long Cuff,M,PR1, Welding Glove Application MIG, Glove Back Material Deerskin, Glove Leather Grade B, Thumb Style Straight, Glove Cut Gunn - Full Back, Glove Size M, Color Gray, Cuff Material Cowhide, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.