Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Swivel Stem Caster, Rubber, 2 in., 70 lb.

  • Mfr # 54606

  • Zoro # G1860190


product price: $11.99
/ea

Key Features

Caster Stem Type
Threaded
Tread Shape
Standard
Wheel Width
7/8 in
Mounting Height
2 5/8 in
Load Rating
70 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
54606
Zoro #
G1860190
UPC #
690830546061
Country of Origin
China

Dimensions

Wheel Width
7/8 in
Mounting Height
2 5/8 in
Stem Length
1 in
Thread Size
3/8"-16
Wheel Dia.
2 in
Stem Dia.
3/8 in
Overall Height
2.6 in
Caster Stem Size
3/8"-16 x 1 in
Compatible Pipe Diameter
3/4 in
Wheel Diameter
2 in

Details

Item
Welding Screen Accessories
Caster Stem Type
Threaded
Tread Shape
Standard
Load Rating
70 lb
Load Rating Range
0 to 299 lb
Wheel/Tread Material
Rubber
Application
General Purpose
Non-Marking
No
Caster Brake Type
Side Thumbscrew Brake
Caster Frame Material
Steel
Wheel Bearing Type
Plain
Number of Wheels
1
Standards
NSF Listed, RoHS Compliant
Caster Core Material
Rubber
Caster Brake Included
Yes
Caster Raceway
Double/Single Ball
Caster Wheel/Tread Material
Rubber
Frame Finish
Zinc Plated
Caster Sub-Type
Swivel
Caster Product Group
Swivel Caster with Brake
Caster Wheel Bearings
Plain
Wheel Color
Black
Features
Locking caster to lock wheel in place
Replacement Wheel
Mfr. No. 54606
Caster Load Rating Range
Light-Duty
Core Color
Black
Includes
Threaded stem nut
Finish
Zinc Plated
Wheel Core Material
Rubber
Swivel Raceway Type
Double/Single Ball
Wheel/Tread Color
Black
Color
Black
Material
Rubber, Steel
Product Type
Locking Swivel Caster

Description

Welding Screen Accessories, Product Type Locking Swivel Caster, Compatible Pipe Diameter 3/4 in, Overall Height 2.6 in, Includes Threaded stem nut, Color Black, Finish Zinc Plated, Material Rubber, Steel, Wheel Diameter 2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.