Zoro Homepage

TIG GLOVES XL

  • Mfr # SB0260X

  • Zoro # G201971861


product price: $53.99
/ea

Key Features

Glove Back Material
Nomex® back
Glove Liner Material
Unlined palm/poly lined back
Glove Size
X-Large
Cuff Style
Adjustable elastic
Thumb Style
Straight
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SB0260X
Zoro #
G201971861
UPC #
690830026037
Country of Origin
Pakistan

Dimensions

Glove Size
X-Large

Details

Glove Back Material
Nomex® back
Glove Liner Material
Unlined palm/poly lined back
Cuff Style
Adjustable elastic
Thumb Style
Straight
Cuff Material
Grain kidskin/Nomex®
Palm Material
Premium black grain kidskin leather
Application
TIG

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.