Shop All Welding Gloves
Steiner
TIG Welding Gloves, Deerskin Palm, M, PR
Mfr # 0220-M
Zoro # G1964249
product price: $17.65
/pr
$17.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Application TIG
- Size M
- Length 14"
- Glove Back Material Deerskin
- Palm Material Deerskin
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Steiner
- MFR # 0220-M
- Zoro # G1964249
- UPC # 690830022114
- Country of Origin China
- Category Welding Gloves
Dimensions
Glove Size | M |
Size | M |
Length | 14" |
Glove Length | 14 in |
Details
Item | Welding Gloves |
Application | TIG |
Glove Back Material | Deerskin |
Palm Material | Deerskin |
Lining Material | Unlined |
Color | Pearl |
Leather Palm Type | Split |
Back Material | Split Deerskin |
Stitching Material | Kevlar(R) |
Grade of Leather | Premium |
Leather Palm Process | Split |
Glove Liner Material | Unlined |
Leather Grade | Premium |
Description
Welding Gloves, Color Pearl, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL NORTH Honeywell VeriShield„¢ 1035108-VS 100 Passive Earmuffs, Over The Head, Black, NRR 30 (1035108-VS)
- MCR SAFETY Classic .35Mm PVC Poly Suit 3 Pc Fr, 4XL (FR2003X4)
- MILLER ELECTRIC MIG Welding Gloves, Cowhide Palm, XL, PR (271891)
- BRADY Striped Anti-Slip Tape (78150)
- STEINER TIG Welding Gloves, Deerskin Palm, L, PR (0220-L)
- STEINER TIG Welding Gloves, Goatskin Palm, 2XL, PR (0224K-2X)
- STEINER MIG Welding Gloves, Cowhide Palm, L, PR (0217-L)
- STEINER MIG Welding Gloves, Goatskin Palm, M, PR (0215-M)
- STEINER TIG Welding Gloves, Kidskin Palm, L, PR (0218-L)
- STEINER TIG Welding Gloves, Kidskin Palm, M, PR (0266-M)
- TILLMAN 30Oz Hot Mil, Gaunlet, PR (1625)
- Steiner Welding Gloves