Shop All Welding Gloves
Miller Electric
MIG Welding Gloves, Cowhide Palm, XL, PR
Mfr # 271891
Zoro # G3956867
product price: $29.15
/pr
$29.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Lining Material Fleece, Foam
- Design Flame Retardant
- Color Black/White
- Stitching Material Kevlar(R)
Product Information
- Brand Miller Electric
- MFR # 271891
- Zoro # G3956867
- UPC # 715959627016
- Country of Origin China
- Category Welding Gloves
Dimensions
Glove Length | 12 in |
Glove Size | XL |
Cuff Length | 4 in |
Details
Description
Welding Gloves, Welding Glove Application MIG, Leather Palm Material Cowhide, Glove Back Material Pigskin, Glove Length 12 in, Glove Leather Grade A, Thumb Style Keystone, Glove Cut Gunn - Full Back, Glove Color Family Black, Cuff Gauntlet, Glove Size XL, Hand Left and Right, Color Black/White, Cuff Material Pigskin, Design Flame Retardant, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 2W INTERNATIONAL PVC Plain Toe Boots, Size 9 (SPT16 9)
- NOTRAX Antifatigue Mat, 3 Ft W x 24 In L, 3/8 In Thick (T23S0032BL)
- MAGID Precision Safety Disposable Comfort Mask, 50Dispenser, 50PK (IR1901)
- WATERSAVER Deck Mounted Eyewash Station No Bowl (EW806)
- MILLER ELECTRIC TIG Welding Gloves, Goatskin Palm, XL, PR (263355)
- MILLER ELECTRIC MIG/Stick Welding Gloves, Pigskin Palm, L, PR (271877)
- MILLER ELECTRIC MIG Welding Gloves, Cowhide Palm, L, PR (271890)
- MILLER ELECTRIC Welding Gloves, Cowhide Palm, L, PR (251067)
- MILLER ELECTRIC MIG/Stick Welding Gloves, Cowhide Palm, L, PR (263339)
- MILLER ELECTRIC Welding Gloves, Cowhide Palm, XL, PR (251068)
- CAIMAN Welding Gloves, TIG, XL/10, PR (1600-6)
- Miller Electric Welding Gloves