Skip to Main Content
customer-service Help
Steiner

TIG Welding Gloves, Goatskin Palm, XL, PR

Steiner TIG Welding Gloves,  Goatskin Palm,  XL,  PR 0224K-X
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$24.14
  • Item: Welding Gloves
  • Application: TIG
  • Leather Palm Material: Goatskin
See full product details
Orders over $75 ship free.
Total: $24.14

Steiner #0224K-X Specifications

  • Item: Welding Gloves
  • Application: TIG
  • Leather Palm Material: Goatskin
  • Glove Back Material: Goatskin
  • Size: XL
  • Length: 14"
  • Glove Leather Grade: B
  • Thumb Style: Straight
  • Cuff Style: Gauntlet
  • Cuff Material: Cowhide
  • Palm Material: Kevlar(R)
  • Color: Tan
  • Grade of Leather: Grain
  • Back Material: Kevlar(R)
  • Lining: Kevlar(R) Twill
  • Palm Construction: Cut-Resistant
  • Cuff: Gauntlet
  • Glove Size: XL
  • Glove Cut: Gunn - Full Back
  • Stitching Material: Kevlar(R)
  • Welding Glove Application: TIG
  • Brand and Series: Steiner SensiTIG 0224K
  • Water Resistant: No
  • Series: SensiTIG
  • Glove Features: Padded Palm
  • ANSI/ISEA Cut Load: 500 g
  • Includes Red Palm: No
  • Waterproof: No
  • Includes Pinch Point Protection: No
  • Includes Glide Patch: No
  • Leather Glove Style: Work
  • Includes ID Panel: No
  • ANSI/ISEA Cut Level: 2
  • Oil Resistant: No
  • Thumb Sweat Wipe: No
  • Glove Backing Material: Brown Kidskin
  • Leather Grade: Premium
  • ANSI/ISEA Abrasion Level: Not Tested
  • Leather Color: Tan
  • Glove Materials: Cowhide/Goatskin
  • Includes Pull Strap: No
  • Glove Construction: Cut and Sewn
  • Glove Liner Material: Aramid
  • Rope Channel Reinforcement: No
  • Leather Glove Liner Type: Aramid Liner
  • High Visibility: No
  • Standards: ANSI/ISEA
  • Reflective Backing: No
  • Insulated: No
  • ANSI/ISEA Puncture Level: Not Tested
  • Cuff Length: 4 in
  • Includes Double Palm: No
  • Touchscreen Compatible: No
  • Glove Hand Style: Left and Right
  • Cuff Color: Brown
  • Cut-Resistance Coverage: Full
  • Includes Padded Palm: Yes
  • Glove Back Color: Brown
  • Leather Palm Process: Grain
  • High-Visibility: No
  • Hand Style: Left and Right
  • Country of Origin (subject to change): Pakistan
Feedback Help us improve our product information

Description

TIG Welding Gloves,Kevlar(R)Lined,XL,PR, Welding Glove Application TIG, Glove Back Material Kidskin, Glove Leather Grade B, Thumb Style Straight, Glove Cut Gunn - Full Back, Glove Size XL, Color Tan, Cuff Material Cowhide, 1 Pair

Reviews of Steiner #0224K-X