Cut Resistant Welding Gloves, Gauntlet Cuff, Straight Thumb, Premium Cowhide, 2XL, 1 PR
- Mfr # 0233CR-2X
- Zoro # G6931692
product price:Â
$
31.99
/pr
Sold in multiples of 6Â prs for
$191.94
Key Features
Cuff Material
Cowhide
Application
MIG
Cuff Style
Gauntlet
Glove Back Material
Cowhide
Glove Leather Grade
B
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 0233CR-2X
- Zoro #
- G6931692
- UPC #
- 690830233046
- Country of Origin
- Pakistan
Dimensions
- Glove Size
- 2XL
- Cuff Length
- 3.5 in
Description
Welding Gloves,Cowhide,MIG,ANSI,A6,2XL,PR, Welding Glove Application MIG, Glove Back Material Cowhide, Glove Leather Grade B, Thumb Style Straight, Glove Cut Gunn - Full Back, Glove Size 2XL, Color Red/Tan, Cuff Material Cowhide, 1 Pair
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.