TIG Welding Gloves, Large, Premium Split Deerskin Stitching, Gray, Unlined, Short Safety Cuff
Mfr # 0221-L
Zoro # G416312466
product price: $17.65
/eaSold in multiples of 12 for $211.80
Key Features
Glove Leather Grade
Premium
Cuff Style
Safety
Glove Size
Large
Cuff Length
2
Cuff Material
Split cowhide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
0221-L
Zoro #
G416312466
UPC #
690830022169
Country of Origin
China
Dimensions
Glove Size
Large
Cuff Length
2
Details
Glove Leather Grade
Premium
Cuff Style
Safety
Cuff Material
Split cowhide
Glove Liner Material
Unlined
Thumb Style
Straight
Application
TIG
Palm Material
Deerskin
Description
Steiner TIG welding gloves series: 221, L size, split deer skin leather palm, premium split deerskin Leather/Kevlar stitching, gray, straight thumb style, unlined lining, short safety cuff, 10-1/2 in length, resists: flame, 2 in short safety cuff.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.