Zoro Homepage

TRACK SPLICE VERTICAL SUSPENDED MOUNT

  • Mfr # SB44201

  • Zoro # G202134234


product price: $18.49
/ea

Key Features

Length
4 Inches
Material
Zinc plated steel
Width
1.75 Inches
Size
4" x 2.25" x 4"
Height
3.5 Inches
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SB44201
Zoro #
G202134234
UPC #
690830442011
Country of Origin
United States

Dimensions

Length
4 Inches
Width
1.75 Inches
Size
4" x 2.25" x 4"
Height
3.5 Inches

Details

Item
Wire Connector
Material
Zinc plated steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.