Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Vermiculite Coated Fiberglass, 2000°F Max Temp., Tan, One size

  • Mfr # SB07114

  • Zoro # G901994658


product price: $130.99
/ea
Free Shipping & Returns

Key Features

Size
One size
Length
14 in
Material
Vermiculite Coated Fiberglass
Max. Temp.
2000°F
Lining
Full 11 oz Wool Insulated Lining
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SB07114
Zoro #
G901994658
UPC #
690830071143
Country of Origin
United States

Dimensions

Size
One size
Length
14 in

Details

Material
Vermiculite Coated Fiberglass
Max. Temp.
2000°F
Lining
Full 11 oz Wool Insulated Lining
Color
Tan

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.