Vinyl, 12 in L., 10 in W., 1.5 in H., Orange

  • Mfr # SB33866

  • Zoro # G402134379


product price:  $41.15
/ea

Key Features

Color
Orange
Protective Material
Vinyl
Width
10 in
Height
1.5 in
Thickness
14 mil
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SB33866
Zoro #
G402134379
UPC #
690830338666
Country of Origin
China

Dimensions

Width
10 in
Height
1.5 in
Thickness
14 mil
Size
6 ft x 6 ft
Length
12 in

Details

Color
Orange
Protective Material
Vinyl
Material
Vinyl
Grommets
3/8" Brass grommets, 12" Apart on All Four Sides

Description

ArcViewTM 14 mil Flame Retardant Orange Tinted Transparent Vinyl Welding Curtain, Size: 6' x 6', Grommets On All Four Sides, Meets California Fire Marshal Requirements.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.