Zoro Homepage

Welding Apron, Aramid, 36 in Length, Black

  • Mfr # 13625

  • Zoro # G3161313


product price: $81.15
/ea
Free Shipping & Returns

Key Features

Size
Universal
Sleeve Length
36 in
Material
Aramid
Fabric Weight
10 oz
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
13625
Zoro #
G3161313
UPC #
690830139256
Country of Origin
Taiwan, Province of China

Dimensions

Size
Universal
Sleeve Length
36 in
Width
24 in

Details

Item
Welding Apron
Material
Aramid
Fabric Weight
10 oz
Color
Black
Features
Sewn with Nomex(R) Thread
Standards
ASTM D6413-1999
Closure Type
Web Straps w/Slide Snap
Number of Pockets
0
Passes ASTM F6413 Flame Test
D6413-1999
Neck Closure
Adjustable Strap
Stitching Material
Nomex(R)
Garment Type
Apron
Adjustable Locations
Neck, Waist
Waist Closure
Adjustable Buckle
Apron Type
Bib Apron
Includes Sleeves
No
Includes Grommets
No
Heat Protection Type
Flames, Metal Spatter, Radiant Heat, Sparks

Description

Adjustable Locations Neck, Waist, Apron Type Bib Apron, Color Black, Fabric Weight 10 oz, Features Sewn with Nomex(R) Thread, Heat Protection Type Flames, Metal Spatter, Radiant Heat, Sparks, Includes Grommets No, Includes Sleeves No, Length 36 in, Material Aramid, Neck Closure Adjustable Strap, Number of Pockets 0, Passes ASTM F6413 Flame Test D6413-1999, Size Universal, Standards ASTM D6413-1999, Stitching Material Nomex(R), Waist Closure Adjustable Buckle, Width 24 in, Welding Apron

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.